Shop All Waiting Room & Guest Chairs
Cortech
Chair, 24" L 33" H, Armless, Sentinel Series
Mfr # 116484GNS
Zoro # G4855133
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Overall Height 33"
- Overall Depth 24"
- Back Color Tan
- Back Material Plastic
Product Information
- Brand Cortech
- MFR # 116484GNS
- Zoro # G4855133
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Diameter | 24 in |
Length | 24" |
Width | 24" |
Height | 33" |
Details
Description
Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Green, Leg Color Green, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSABK)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BE)
- FLASH FURNITURE BlackExecutive Side Reception Chair, 23"W24-1/2"L34"H, Curved, LeatherSeat, ContemporarySeries (BT-510-LEA-BK-GG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- Cortech Office Chairs