Chair
- Mfr # 270CL
- Zoro # G523437090
product price:Â
$
400.99
/ea
Key Features
Overall Width
29 in
Weight Capacity
500 lb
Features
Seat Color
Claylight
Modular Component Type
Standalone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270CL
- Zoro #
- G523437090
- UPC #
- 819085019704
- Country of Origin
- United States
- Weight Capacity
- 500 lb
- Features
- Seat Color
- Claylight
- Modular Component Type
- Standalone
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Leg Color
- Claylight
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
- Includes Arms
- No Arms
- Model Name
- Sync Chair
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 29 in
- Seat Depth
- 32 in
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Seat Width
- 29 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.