Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 270CLS
- Zoro # G223434818
product price:Â
$
472.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Includes Arms
No Arms
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
No Mounting Hardware
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270CLS
- Zoro #
- G223434818
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Item
- Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Model Name
- Sync Chair
- Leg Material
- Polyethylene
- Seat Color
- Claylight
- Features
- Weight Capacity
- 500 lb
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Leg Color
- Claylight
Dimensions
- Overall Width
- 29 in
- Seat Width
- 29 in
- Overall Height
- 33 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.