Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 270OC
- Zoro # G723435506
product price:Â
$
400.99
/ea
Key Features
Includes Arms
No Arms
Standards
GreenGuard Gold Certified, ISO
Leg Material
Polyethylene
Assembly
Assembled
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270OC
- Zoro #
- G723435506
- UPC #
- 819085019728
- Country of Origin
- United States
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Item
- Chair
- Model Name
- Sync Chair
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Leg Color
- Overcast
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Overcast
- Weight Capacity
- 500 lb
Dimensions
- Seat Width
- 29 in
- Overall Depth
- 32 in
- Overall Width
- 29 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Overcast, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.