Chair
- Mfr # 270SES
- Zoro # G023434780
product price:Â
$
472.99
/ea
Key Features
Seat Depth
32 in
Features
Accepts Ballast
Ballast Accepted
Overall Depth
32 in
Overall Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270SES
- Zoro #
- G023434780
- UPC #
- -
- Country of Origin
- United States
- Features
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Seagrass
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Seagrass
- Model Name
- Sync Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 500 lb
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
Dimensions
- Seat Depth
- 32 in
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Overall Width
- 29 in
- Seat Width
- 29 in
- Fits Chest Size
Description
Chair, Leg Color Seagrass, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.