Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274SE
- Zoro # G523437618
product price:
$
379.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Seagrass
Leg Color
Seagrass
Modular Component Type
Corner
Seat Depth
32 in
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274SE
- Zoro #
- G523437618
- UPC #
- 819085019988
- Country of Origin
- United States
- Seat Color
- Seagrass
- Leg Color
- Seagrass
- Modular Component Type
- Corner
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Includes Arms
- No Arms
- Features
- Weight Capacity
- 500 lb
- Accepts Ballast
- Ballast Accepted
- Model Name
- Sync Wedge
- Item
- Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Width
- 31 in
- Overall Width
- 31 in
- Fits Chest Size
Description
Chair, Leg Color Seagrass, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.