Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272CL
- Zoro # G523435829
product price:Â
$
392.99
/ea
Key Features
Seat Depth
32 in
Assembly
Assembled
Overall Height
33 in
Includes Mounting Hardware
No Mounting Hardware
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272CL
- Zoro #
- G523435829
- UPC #
- 819085019858
- Country of Origin
- United States
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 500 lb
- Item
- Chair
- Seat Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Material
- Polyethylene
- Features
- Model Name
- Sync Slim Chair
- Modular Component Type
- Standalone
- Leg Color
- Claylight
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Depth
- 32 in
- Overall Height
- 33 in
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Overall Width
- 25 in
- Seat Height
- 19 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.