Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272CLS
- Zoro # G723437579
product price:Â
$
465.99
/ea
Key Features
Seat Depth
32 in
Seat Height
19 in
Seat Color
Claylight
Features
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272CLS
- Zoro #
- G723437579
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Claylight
- Features
- Includes Arms
- No Arms
- Weight Capacity
- 500 lb
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Model Name
- Sync Slim Chair
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Claylight
- Modular Component Type
- Standalone
- Item
- Chair
- Seat Material
- Polyethylene
Dimensions
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Overall Height
- 33 in
- Overall Width
- 25 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.