Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272CV
- Zoro # G323429141
product price:Â
$
392.99
/ea
Key Features
Overall Height
33 in
Seat Height
19 in
Assembly
Assembled
Standards
GreenGuard Gold Certified, ISO
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272CV
- Zoro #
- G323429141
- UPC #
- 819085019810
- Country of Origin
- United States
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Canvas
- Includes Arms
- No Arms
- Seat Color
- Canvas
- Features
- Weight Capacity
- 500 lb
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Model Name
- Sync Slim Chair
Dimensions
- Overall Height
- 33 in
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Overall Depth
- 32 in
- Overall Width
- 25 in
- Seat Width
- 25 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.