Shop CORTECH
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radial Rocker with Sand Door, Brown Seat, 30 in W 45 1/2 in L 40 in H, Polyethylene Seat
- Mfr # 146484BNS
- Zoro # G611903162
product price:Â
$
755.99
/ea
Key Features
Seat Color
Brown
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484BNS
- Zoro #
- G611903162
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Rocker with Sand Door
- Seat Color
- Brown
- Seat Material
- Polyethylene
- Color
- Brown
- Features
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
- Standards
- ISO 22196
- Weight Capacity
- 500 lb
- Leg Color
- Brown
- Includes Arms
- Arms Included
- Product Type
- Rocking Chair
- Model Name
- Radial Rocker
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Includes Restraint Bar
- No Restraint Bar
- Number of Seats
- 1
- Ballast Capacity
- 300 lb
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 17 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Description
Radial Rocker with Sand Door, Leg Color Brown, Weight Capacity 500 lb, Standards ISO 22196, Features Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.