Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311BKS
- Zoro # G023436814
product price:Â
$
686.99
/ea
Key Features
Seat Width
27 in
Weight Capacity
1,000 lb
Overall Depth
29 in
Overall Height
29 in
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311BKS
- Zoro #
- G023436814
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Item
- Accent Chair
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Leg Color
- Black
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Model Name
- Summit Veldura Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
Dimensions
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.