Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310IG
- Zoro # G923434422
product price:Â
$
381.99
/ea
Key Features
Flammability Standards
UL 94 HB
Overall Height
29 in
Seat Depth
29 in
Assembly
Assembled
Leg Color
Indigo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310IG
- Zoro #
- G923434422
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Leg Color
- Indigo
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Accent Chair
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Item
- Accent Chair
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Dimensions
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.