Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320GN
- Zoro # G723436671
product price:Â
$
748.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Seat Depth
28 in
Accepts Ballast
Ballast Accepted
Includes Arms
No Arms
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320GN
- Zoro #
- G723436671
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Item
- Lounge Chair
- Seat Material
- Polyethylene
- Model Name
- Summit Lounge Chair
- Modular Component Type
- Dependent
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Assembly
- Assembled
- Leg Color
- Green
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.