Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272SE
- Zoro # G523434600
product price:Â
$
392.99
/ea
Key Features
Overall Depth
32 in
Includes Arms
No Arms
Assembly
Assembled
Features
Leg Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272SE
- Zoro #
- G523434600
- UPC #
- 819085019902
- Country of Origin
- United States
- Includes Arms
- No Arms
- Assembly
- Assembled
- Features
- Leg Color
- Seagrass
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Model Name
- Sync Slim Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 500 lb
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
Dimensions
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Overall Width
- 25 in
- Fits Chest Size
Description
Chair, Leg Color Seagrass, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.