Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272TDS
- Zoro # G923437072
product price:Â
$
465.99
/ea
Key Features
Includes Arms
No Arms
Seat Color
Tide
Seat Material
Polyethylene
Assembly
Assembled
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272TDS
- Zoro #
- G923437072
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Seat Color
- Tide
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Color
- Tide
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Chair
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 500 lb
- Features
- Model Name
- Sync Slim Chair
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Width
- 25 in
- Overall Height
- 33 in
- Seat Width
- 25 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Tide, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.