Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 270SE
- Zoro # G123430149
product price:Â
$
400.99
/ea
Key Features
Leg Material
Polyethylene
Seat Depth
32 in
Leg Color
Seagrass
Model Name
Sync Chair
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270SE
- Zoro #
- G123430149
- UPC #
- 819085019735
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Leg Color
- Seagrass
- Model Name
- Sync Chair
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Features
- Item
- Chair
- Assembly
- Assembled
- Weight Capacity
- 500 lb
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Seagrass
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 32 in
- Overall Depth
- 32 in
- Seat Width
- 29 in
- Overall Height
- 33 in
- Overall Width
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
Description
Chair, Leg Color Seagrass, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.