Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274CL
- Zoro # G023437491
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Claylight
Weight Capacity
500 lb
Standards
GreenGuard Gold Certified, ISO
Accepts Ballast
Ballast Accepted
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274CL
- Zoro #
- G023437491
- UPC #
- 819085019940
- Country of Origin
- United States
- Seat Color
- Claylight
- Weight Capacity
- 500 lb
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Leg Color
- Claylight
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Model Name
- Sync Wedge
- Modular Component Type
- Corner
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
Dimensions
- Overall Width
- 31 in
- Overall Height
- 33 in
- Seat Width
- 31 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Fits Chest Size
Description
Chair, Leg Color Claylight, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.