Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274IGTD
- Zoro # G923437164
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
500 lb
Leg Color
Indigo
Seat Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274IGTD
- Zoro #
- G923437164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Width
- 31 in
- Seat Depth
- 32 in
- Overall Width
- 31 in
- Seat Height
- 19 in
- Fits Chest Size
Details
- Weight Capacity
- 500 lb
- Leg Color
- Indigo
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Standards
- GreenGuard Gold Certified, ISO
- Modular Component Type
- Corner
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Model Name
- Sync Wedge
- Item
- Chair
Description
Chair, Leg Color Indigo, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.