Chair
- Mfr # 274MS
- Zoro # G223437178
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Modular Component Type
Corner
Includes Arms
No Arms
Leg Material
Polyethylene
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274MS
- Zoro #
- G223437178
- UPC #
- 819085019964
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Modular Component Type
- Corner
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Features
- Standards
- GreenGuard Gold Certified, ISO
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 500 lb
- Leg Color
- Moss
- Item
- Chair
- Model Name
- Sync Wedge
Dimensions
- Overall Width
- 31 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Seat Height
- 19 in
- Seat Width
- 31 in
- Overall Height
- 33 in
- Fits Chest Size
Description
Chair, Leg Color Moss, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.