Shop FLASH FURNITURE
See all product information
Create Account
Reception Chair
- Mfr # ZB-8921M-COGNAC-GG
- Zoro # G725078008
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Seat Height
18 in
Seat Material
Leather/Faux Leather
Assembly
Unassembled
Back Material
Leather/Faux Leather
Product Type
Modular Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-8921M-COGNAC-GG
- Zoro #
- G725078008
- UPC #
- 0196861172182
- Country of Origin
- China
- Seat Material
- Leather/Faux Leather
- Assembly
- Unassembled
- Item
- Modular Chair
- Back Material
- Leather/Faux Leather
- Product Type
- Modular Chair
- Standards
- ANSI BIFMA, CA 117
- Features
- Weight Capacity
- 500 lb
- Frame Material
- Engineered Wood
- Number of Casters/Glides
- 0
- Frame Color
- Brown
- Support Style
- Independent Legs
- Number of Feet
- 4
Dimensions
- Seat Height
- 18 in
- Back Width
- 23 1/2 in
- Seat Thickness
- 6 1/4 in
- Overall Height
- 31 3/4 in
- Overall Width
- 28 1/4 in
- Overall Depth
- 31 1/2 in
- Seat Width
- 23 1/4 in
- Seat Depth
- 21 in
- Back Height
- 14 1/2 in
Description
Modular Chair, Back Color Brown, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Engineered Wood, Overall Depth 31 1/2 in, Overall Height 31 3/4 in, Overall Width 28 1/4 in, Product Type Modular Chair, Seat Color Brown, Seat Depth 21 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 23 1/4 in, Standards ANSI BIFMA, CA 117, Weight Capacity 500 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.