Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274MSS
- Zoro # G623436719
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No Mounting Hardware
Seat Width
31 in
Seat Height
19 in
Overall Depth
32 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274MSS
- Zoro #
- G623436719
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Leg Color
- Moss
- Modular Component Type
- Corner
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Model Name
- Sync Wedge
- Assembly
- Assembled
- Includes Arms
- No Arms
- Weight Capacity
- 500 lb
- Item
- Chair
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Seat Width
- 31 in
- Seat Height
- 19 in
- Overall Depth
- 32 in
- Seat Depth
- 32 in
- Overall Height
- 33 in
- Overall Width
- 31 in
- Fits Chest Size
Description
Chair, Leg Color Moss, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.