Chair
- Mfr # 30SGG
- Zoro # G923437423
product price:Â
$
2,653.99
/ea
Key Features
Overall Height
36 in
Weight Capacity
2,000 lb
Seat Width
19 1/2 in
Seat Height
36 in
Standards
GreenGuard Gold Certified, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30SGG
- Zoro #
- G923437423
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
- Item
- Chair
- Includes Arms
- No Arms
- Model Name
- Structured Seating
- Seat Color
- Stone Gray
- Seat Material
- Polyethylene
Dimensions
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 77 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.