Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 300GN
- Zoro # G323429387
product price:Â
$
354.99
/ea
Key Features
Seat Depth
23 in
Model Name
Summit Chair
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
UL 94 HB
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300GN
- Zoro #
- G323429387
- UPC #
- -
- Country of Origin
- United States
- Item
- Guest Chair
- Model Name
- Summit Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Leg Color
- Green
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.