Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 274TD
- Zoro # G023437798
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
No Arms
Seat Material
Polyethylene
Overall Height
33 in
Weight Capacity
500 lb
Overall Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274TD
- Zoro #
- G023437798
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Weight Capacity
- 500 lb
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Tide
- Assembly
- Assembled
- Modular Component Type
- Corner
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Item
- Chair
- Seat Color
- Tide
- Model Name
- Sync Wedge
- Features
- Standards
- GreenGuard Gold Certified, ISO
Dimensions
- Overall Height
- 33 in
- Overall Width
- 31 in
- Seat Depth
- 32 in
- Seat Width
- 31 in
- Overall Depth
- 32 in
- Seat Height
- 19 in
- Fits Chest Size
Description
Chair, Leg Color Tide, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.