Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320SES
- Zoro # G623435507
product price:Â
$
861.99
/ea
Key Features
Seat Color
Seagrass
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Standards
GreenGuard Gold Certified, ISO
Leg Material
Polyethylene
Seat Width
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320SES
- Zoro #
- G623435507
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Seagrass
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Standards
- GreenGuard Gold Certified, ISO
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Dependent
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Leg Color
- Seagrass
- Item
- Lounge Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Lounge Chair
Dimensions
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Width
- 29 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.