Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 8602SE
- Zoro # G323437795
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
18 in
Overall Width
18 in
Standards
GreenGuard Gold Certified, ISO 22196
Seat Material
Polyethylene
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8602SE
- Zoro #
- G323437795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 18 in
- Overall Width
- 18 in
- Overall Depth
- 18 in
- Overall Height
- 11 in
- Seat Width
- 18 in
- Seat Height
- 11 in
- Fits Chest Size
Details
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Features
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Endurance(TM) Workstation Seat
- Assembly
- Assembled
- Weight Capacity
- 500 lb
- Includes Arms
- No Arms
- Seat Color
- Seagrass
Description
Chair, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Both can also be used as Shelves, Can be Bolted to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Desk and Seat can be Combined Together or Purchased Separately and Paired with an Alternate Seating or Desk Solution, One Piece, Rotationally Molded Design for Maximum Durability, Sound Dampening, Easy to Clean, Sanitize and Maintain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.