Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 276MSS
- Zoro # G123437407
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Standards
ISO
Accepts Ballast
Ballast Accepted
Assembly
Partially Assembled
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 276MSS
- Zoro #
- G123437407
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Frame Color
- Moss
- Tabletop Material
- Polyethylene
- Tabletop Color
- Moss
- Features
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
- Model Name
- Sync Cube
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Item
- Chair
Dimensions
- Overall Height
- 15 in
- Overall Width
- 31 in
- Overall Depth
- 31 in
- Fits Chest Size
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
Description
Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.