Guest Chair
- Mfr # 300OCS
- Zoro # G723437678
product price:Â
$
464.99
/ea
Key Features
Seat Material
Polyethylene
Model Name
Summit Chair
Includes Mounting Hardware
No Mounting Hardware
Seat Height
19 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300OCS
- Zoro #
- G723437678
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Model Name
- Summit Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Guest Chair
- Modular Component Type
- Standalone
- Seat Color
- Overcast
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Leg Color
- Overcast
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Height
- 19 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.