Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 30BGB
- Zoro # G123435106
product price:Â
$
2,653.99
/ea
Key Features
Overall Height
36 in
Flammability Standards
UL 94HB
Seat Height
36 in
Model Name
Structured Seating
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30BGB
- Zoro #
- G123435106
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
Dimensions
- Overall Height
- 36 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 77 in
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.