Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484TD
- Zoro # G123437797
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Modular Component Type
Standalone
Seat Color
Tide
Seat Depth
26 in
Features
Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Leg Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484TD
- Zoro #
- G123437797
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Seat Color
- Tide
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Leg Material
- Polyethylene
- Model Name
- Crew Armless Chair
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Item
- Crew Chair
- Leg Color
- Tide
- Includes Arms
- No Arms
- Product Type
- Armless Chair
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 26 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Overall Height
- 32 in
- Overall Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.