Guest Chair
- Mfr # 300MBS
- Zoro # G323430239
product price:Â
$
464.99
/ea
Key Features
Leg Color
Midnight Blue
Weight Capacity
1,000 lb
Standards
GreenGuard Gold Certified, ISO 22196
Seat Width
22 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300MBS
- Zoro #
- G323430239
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Midnight Blue
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Item
- Guest Chair
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Chair
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Seat Material
- Polyethylene
Dimensions
- Seat Width
- 22 in
- Overall Height
- 31 in
- Overall Width
- 22 in
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.