Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 32CVG
- Zoro # G423437077
product price:Â
$
2,825.99
/ea
Key Features
Overall Depth
30 in
Seat Color
Canvas
Seat Width
19 1/2 in
Includes Arms
Arms Included
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32CVG
- Zoro #
- G423437077
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Canvas
- Item
- Chair
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
Dimensions
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 77 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.