Chair
- Mfr # 34IGB
- Zoro # G123435366
product price:Â
$
3,167.99
/ea
Key Features
Includes Arms
Arms Included
Seat Material
Polyethylene
Overall Height
36 in
Model Name
Structured Seating
Overall Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34IGB
- Zoro #
- G123435366
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Item
- Chair
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
Dimensions
- Overall Height
- 36 in
- Overall Width
- 77 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.