Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321GY
- Zoro # G423437213
product price:Â
$
1,088.99
/ea
Key Features
Overall Depth
59 in
Leg Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Seat Height
26 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321GY
- Zoro #
- G423437213
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Leg Color
- Gray
- Item
- Lounge Chair
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Lounge Chair
- Includes Arms
- No Arms
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Dimensions
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.