Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 34IGG
- Zoro # G823434799
product price:Â
$
3,167.99
/ea
Key Features
Seat Height
36 in
Seat Width
19 1/2 in
Model Name
Structured Seating
Overall Width
77 in
Seat Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34IGG
- Zoro #
- G823434799
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Item
- Chair
Dimensions
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Width
- 77 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.