Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310SDS
- Zoro # G323434800
product price:Â
$
491.99
/ea
Key Features
Weight Capacity
1,000 lb
Includes Mounting Hardware
No Mounting Hardware
Seat Depth
29 in
Standards
GreenGuard Gold Certified, ISO 22196
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SDS
- Zoro #
- G323434800
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Item
- Accent Chair
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Leg Color
- Sand
Dimensions
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Overall Width
- 27 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.