Chair
- Mfr # 34TDB
- Zoro # G023436944
product price:Â
$
3,167.99
/ea
Key Features
Flammability Standards
UL 94HB
Model Name
Structured Seating
Seat Depth
30 in
Overall Height
36 in
Overall Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34TDB
- Zoro #
- G023436944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 77 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
Details
- Flammability Standards
- UL 94HB
- Model Name
- Structured Seating
- Item
- Chair
- Weight Capacity
- 2,000 lb
- Seat Color
- Tide
- Seat Material
- Polyethylene
- Includes Arms
- Arms Included
- Standards
- GreenGuard Gold Certified, ISO
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.