Crew Chair
- Mfr # 7484OC
- Zoro # G423434243
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Polyethylene
Seat Color
Overcast
Seat Material
Polyethylene
Modular Component Type
Dependent
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7484OC
- Zoro #
- G423434243
- UPC #
- 819085015263
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Seat Color
- Overcast
- Seat Material
- Polyethylene
- Modular Component Type
- Dependent
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Model Name
- Crew Arm Chair
- Leg Color
- Overcast
- Includes Arms
- Arms Included
- Weight Capacity
- 1,000 lb
- Product Type
- Arm Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Item
- Crew Chair
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Dimensions
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Overall Height
- 25 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Description
Crew Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.