Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 40BGB
- Zoro # G623435705
product price:Â
$
3,594.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Overall Width
100 in
Overall Height
36 in
Weight Capacity
2,000 lb
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40BGB
- Zoro #
- G623435705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 100 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
Details
- Item
- Chair
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Includes Arms
- No Arms
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94HB
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.