Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 40BNB
- Zoro # G123437391
product price:Â
$
3,594.99
/ea
Key Features
Model Name
Structured Seating
Seat Depth
30 in
Overall Height
36 in
Seat Width
19 1/2 in
Overall Width
100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40BNB
- Zoro #
- G123437391
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Flammability Standards
- UL 94HB
- Item
- Chair
- Seat Material
- Polyethylene
Dimensions
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Width
- 100 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.