Chair
- Mfr # 45BNB
- Zoro # G623430144
product price:Â
$
4,108.99
/ea
Key Features
Overall Height
36 in
Weight Capacity
2,000 lb
Overall Depth
30 in
Seat Height
36 in
Seat Width
19 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45BNB
- Zoro #
- G623430144
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Item
- Chair
- Includes Arms
- Arms Included
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
Dimensions
- Overall Height
- 36 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Overall Width
- 100 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.