Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310BK
- Zoro # G023434070
product price:Â
$
381.99
/ea
Key Features
Model Name
Summit Accent Chair
Modular Component Type
Standalone
Leg Color
Black
Leg Material
Polyethylene
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310BK
- Zoro #
- G023434070
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Accent Chair
- Modular Component Type
- Standalone
- Leg Color
- Black
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
Dimensions
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.