Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310SB
- Zoro # G523437625
product price:Â
$
381.99
/ea
Key Features
Seat Height
19 in
Includes Mounting Hardware
No Mounting Hardware
Accepts Ballast
Ballast Accepted
Model Name
Summit Accent Chair
Seat Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310SB
- Zoro #
- G523437625
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Accent Chair
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Leg Color
- Slate Blue
- Item
- Accent Chair
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.