Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 96484SE
- Zoro # G723437050
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
No Mounting Hardware
Seat Color
Seagrass
Model Name
Sabre Lounge Chair
Overall Width
31 in
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96484SE
- Zoro #
- G723437050
- UPC #
- 819085014860
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Seagrass
- Model Name
- Sabre Lounge Chair
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Seagrass
- Item
- Chair
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
- Features
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Dimensions
- Overall Width
- 31 in
- Seat Width
- 31 in
- Overall Height
- 33 in
- Seat Height
- 17 in
- Overall Depth
- 32 in
- Seat Depth
- 18 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Description
Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, One Piece Molded Design with no Metal or Wood Components, Wide, Low-Profile Base for Added Stability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.