Guest Chair
- Mfr # 301BK
- Zoro # G123430965
product price:Â
$
548.99
/ea
Key Features
Overall Height
31 in
Seat Material
Polyethylene
Leg Material
Polyethylene
Seat Width
22 in
Model Name
Summit Veldura Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301BK
- Zoro #
- G123430965
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Model Name
- Summit Veldura Chair
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Black
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 31 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.