Chest
- Mfr # 7201CL
- Zoro # G623437327
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133
Distance Between Shelves
12 in
Shelf Width
15 1/4 in
Number of Shelves
3
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7201CL
- Zoro #
- G623437327
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133
- Distance Between Shelves
- 12 in
- Number of Shelves
- 3
- Material
- Polyethylene
- Model Name
- Endurance(TM) Open Chest
- Item
- Chest
- Features
- Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Product Type
- Open Chest
- Shelf Weight Capacity
- 500 lb
- Standards
- GreenGuard Gold Certified
- Ligature Resistant
- Ligature Resistant
- Color
- Claylight
- Shell Material
- Polyethylene
- Wire Color
- Claylight
- Traction Material
- Polyethylene
Dimensions
- Shelf Width
- 15 1/4 in
- Overall Width
- 30 in
- Overall Height
- 42 in
- Overall Depth
- 18 in
- Shelf Depth
- 15 1/4 in
- Fits Chest Size
- Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Chest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.