59in Black Glass And Wood Enclosed Storage TV Stand
- Mfr # 473285
- Zoro # G223440185
product price:Â
$
1,199.99
/ea
Key Features
Finish
Matte
Color
Black
Bridge Included
No
Hutch Included
No
Material
Glass, Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473285
- Zoro #
- G223440185
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Color
- Black
- Bridge Included
- No
- Hutch Included
- No
- Material
- Glass, Manufactured Wood
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Capacity
- 100
- Wood Species
- Not wood
- Natural Variation Type
- No Natural Variation
- Wood Type
- MDF
- Item
- TV Stands
Dimensions
- Length
- 18 in
- Width
- 59 in
- Height
- 20 in
Description
Create the ultimate blend of style, function, and design with this 59-inch black glass and wood enclosed storage TV stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable tempered glass and manufactured wood and features a sleek all over black, contemporary design style. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 18-inch h x 59-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.