Shop CORTECH
See all product information
Create Account
Cobra Can 30 gal Round Trash Can, Gray, None, Thermoplastic, Not Applicable
Mfr # COR30FR
Zoro # G2814104
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Trash Container Capacity
30 gal
Container Capacity
30 gal
Series
Cobra Can
Container Shape
Round
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COR30FR
- Zoro #
- G2814104
- UPC #
- 190735711088
- Country of Origin
- United States
Dimensions
- Width
- 20 1/2 in
- Height
- 243/4 in
- Trash Can Dia./Width
- 20-1/2"
- Width/Diameter
- 22 in
- Diameter
- 22 in
- Overall Diameter
- 22 in
Description
Correctional Facility Trash Can, Round, Open, 30 gal, Gray, Height 24 3/4 in, Width/Diameter 22 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.