Shop CORTECH
See all product information
Create Account
Cobra Can 55 gal Round Trash Can, Gray, None, Thermoplastic, Not Applicable
Mfr # COR55FR
Zoro # G3304612
product price:Â
$
482.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Trash Container Capacity
55 gal
Container Capacity
55 gal
Series
Cobra Can
Container Shape
Round
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COR55FR
- Zoro #
- G3304612
- UPC #
- 190735711095
- Country of Origin
- United States
Dimensions
- Height
- 363/4 in
- Width
- 17 1/2 in
- Trash Can Dia./Width
- 17-1/2"
- Width/Diameter
- 25 1/4 in
- Diameter
- 25 1/4 in
- Overall Diameter
- 25 1/4 in
Description
Correctional Facility Trash Can, Round, Open, 55 gal, Gray, Height 36 3/4 in, Width/Diameter 25 1/4 in, Depth Not Applicable, Plastic, Plastic, Unfinished, Indoor/Outdoor, Stationary, No Lid, Not Applicable, None, Free-Standing