Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484BKKT
- Zoro # G623436689
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Includes Mounting Hardware
No Mounting Hardware
Model Name
Crew Armless Chair
Leg Color
Black
Seat Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6484BKKT
- Zoro #
- G623436689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 22 in
- Seat Depth
- 26 in
- Overall Width
- 22 in
- Overall Height
- 32 in
- Seat Height
- 19 in
- Overall Depth
- 26 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Details
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Crew Armless Chair
- Leg Color
- Black
- Leg Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Includes Arms
- No Arms
- Item
- Crew Chair
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Product Type
- Armless Chair
Description
Crew Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.